
HB-K.24.AG-VS
Mfr # 2-1102291-1
Zoro # G600946521
product price: $75.85
/ea
Free Shipping & Returns
Key Features
Width
57 mm [ 2.244 in ]
Color
Black
Length
140 mm [ 5.512 in ]
Height
28.5 mm [ 1.122 in ]
Material
Aluminum Die Cast Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1102291-1
Zoro #
G600946521
UPC #
-
Country of Origin
Poland
Dimensions
Width
57 mm [ 2.244 in ]
Length
140 mm [ 5.512 in ]
Height
28.5 mm [ 1.122 in ]
Product Size
8
Details
Color
Black
Material
Aluminum Die Cast Alloy
Housing Color
Black
Seal Type
Flange, Profile
Housing Material
Aluminum
Product Type
Housing
Seal Color
Black
Seal Material
Neoprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.