Zoro Homepage

HB-K.32.AG-VS

  • Mfr # 2-1102352-1

  • Zoro # G600946446


product price: $64.99
/ea
Sold in multiples of 2 for $129.98

Key Features

Color
Black
Width
90 mm [ 3.543 in ]
Material
Die Cast Aluminum
Length
124 mm [ 4.882 in ]
Height
34.5 mm [ 1.358 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1102352-1
Zoro #
G600946446
UPC #
-
Country of Origin
Czechia

Dimensions

Width
90 mm [ 3.543 in ]
Length
124 mm [ 4.882 in ]
Height
34.5 mm [ 1.358 in ]
Product Size
10

Details

Color
Black
Material
Die Cast Aluminum
Seal Material
Neoprene
Seal Type
Flange, Profile
Seal Color
Black
Housing Color
Black
Housing Material
Die Cast Aluminum
Product Type
Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.