Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB-K.32.STO.1.29.G

  • Mfr # 2-1102351-6

  • Zoro # G100946489


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
82.5 mm [ 3.248 in ]
Material
Die Cast Aluminum
Height
79 mm [ 3.11 in ]
Color
Black
Length
95 mm [ 3.74 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1102351-6
Zoro #
G100946489
UPC #
-
Country of Origin
Poland

Dimensions

Width
82.5 mm [ 3.248 in ]
Height
79 mm [ 3.11 in ]
Length
95 mm [ 3.74 in ]
Product Size
10
Thread Size
PG29

Details

Material
Die Cast Aluminum
Color
Black
Accessory Type
Hood
HTS Housings and Hoods
Yes
Entry Style
Top
Locking Device Location
Housing Bottom
Product Type
Accessory
Corrosion Protected
Yes
Locking Device Type
Locking Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.