Zoro Homepage

HB-K.48.STO-GR1M50G

  • Mfr # 1106482-6

  • Zoro # G200945207


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
105 mm [ 4.134 in ]
Width
89 mm [ 3.5 in ]
Color
Black
Length
131 mm [ 5.157 in ]
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106482-6
Zoro #
G200945207
UPC #
-
Country of Origin
Czechia

Dimensions

Height
105 mm [ 4.134 in ]
Width
89 mm [ 3.5 in ]
Length
131 mm [ 5.157 in ]
Thread Size
M50
Product Size
12

Details

Color
Black
Material
Aluminum
HTS Housings and Hoods
Yes
Corrosion Protected
Yes
Product Type
Accessory
Locking Device Location
Housing Bottom
Entry Style
Top
Accessory Type
Hood
Locking Device Type
Side Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.