Zoro Homepage

HB-K.48.STS-GR.1.42

  • Mfr # 2-1102378-7

  • Zoro # G900945798


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
89 mm [ 3.5 in ]
Length
131 mm [ 5.15 in ]
Height
105 mm [ 4.13 in ]
Color
Black
Material
Die Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1102378-7
Zoro #
G900945798
UPC #
-
Country of Origin
Czechia

Dimensions

Width
89 mm [ 3.5 in ]
Length
131 mm [ 5.15 in ]
Height
105 mm [ 4.13 in ]
Product Size
12
Thread Size
PG42

Details

Color
Black
Material
Die Cast Aluminum
Accessory Type
Hood
HTS Housings and Hoods
Yes
Locking Device Type
Side Clip
Locking Device Location
Housing Bottom
Entry Style
Side
Applies To
Wire/Cable
Product Type
Accessory
Corrosion Protected
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.