Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB-K.6.STO.1.M25.G

  • Mfr # 1106419-3

  • Zoro # G900945743


product price: $23.19
/ea
Sold in multiples of 4 for $92.76

Key Features

Height
48 mm [ 1.89 in ]
Color
Black
Material
Aluminum
Length
60 mm [ 2.36 in ]
Width
43 mm [ 1.69 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106419-3
Zoro #
G900945743
UPC #
-
Country of Origin
Poland

Dimensions

Height
48 mm [ 1.89 in ]
Length
60 mm [ 2.36 in ]
Width
43 mm [ 1.69 in ]
Thread Size
M25
Product Size
3

Details

Color
Black
Material
Aluminum
HTS Housings and Hoods
Yes
Product Type
Accessory
Locking Device Location
Housing Bottom
Accessory Type
Hood
Locking Device Type
Side Clip
Corrosion Protected
Yes
Entry Style
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.