Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB-KF.24.STS-VS.1.M32.G

  • Mfr # 1106466-3

  • Zoro # G000945599


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Width
43 mm [ 1.693 in ]
Material
Aluminum
Length
120 mm [ 4.724 in ]
Color
Gray
Height
87 mm [ 3.425 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106466-3
Zoro #
G000945599
UPC #
-
Country of Origin
Poland

Dimensions

Width
43 mm [ 1.693 in ]
Length
120 mm [ 4.724 in ]
Height
87 mm [ 3.425 in ]
Product Size
8
Thread Size
M32

Details

Material
Aluminum
Color
Gray
Corrosion Protected
Yes
Entry Style
Side
HTS Housings and Hoods
Yes
Product Type
Accessory
Locking Device Type
Locking Clip
Accessory Type
Hood
Locking Device Location
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.