Zoro Homepage

HB-K/Z.16.AG-ZVGR

  • Mfr # 2-1102296-8

  • Zoro # G300946548


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Length
113 mm [ 4.449 in ]
Material
Aluminum Die Cast Alloy
Width
43.5 mm [ 1.713 in ]
Color
Black
Height
28.5 mm [ 1.122 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1102296-8
Zoro #
G300946548
UPC #
-
Country of Origin
Poland

Dimensions

Length
113 mm [ 4.449 in ]
Width
43.5 mm [ 1.713 in ]
Height
28.5 mm [ 1.122 in ]
Product Size
6

Details

Material
Aluminum Die Cast Alloy
Color
Black
Housing Color
Black
Seal Material
Neoprene
Housing Material
Aluminum
Seal Type
Flange, Profile
Product Type
Housing
Seal Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.