Zoro Homepage

HB-Z.16.STS-ZB.1.21

  • Mfr # 1-1102292-3

  • Zoro # G400946127


product price: $86.69
/ea
Sold in multiples of 2 for $173.38
Free Shipping & Returns

Key Features

Width
43 mm [ 1.69 in ]
Length
93.5 mm [ 3.68 in ]
Material
Aluminum
Color
Gray
Height
60 mm [ 2.36 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102292-3
Zoro #
G400946127
UPC #
-
Country of Origin
Poland

Dimensions

Width
43 mm [ 1.69 in ]
Length
93.5 mm [ 3.68 in ]
Height
60 mm [ 2.36 in ]
Thread Size
PG21
Product Size
6

Details

Material
Aluminum
Color
Gray
Product Type
Accessory
Entry Style
Side
Corrosion Protected
No
HTS Housings and Hoods
Yes
Accessory Type
Hood
Locking Device Location
Hood
Locking Device Type
Locking Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.