Zoro Homepage

HB-Z.24.STS-ZB.1.29

  • Mfr # 1-1102319-3

  • Zoro # G100946434


product price: $50.99
/ea
Sold in multiples of 2 for $101.98

Key Features

Material
Aluminum
Height
70 mm [ 2.756 in ]
Color
Gray
Width
43 mm [ 1.693 in ]
Length
120 mm [ 4.724 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102319-3
Zoro #
G100946434
UPC #
-
Country of Origin
Czechia

Dimensions

Height
70 mm [ 2.756 in ]
Width
43 mm [ 1.693 in ]
Length
120 mm [ 4.724 in ]
Product Size
8
Thread Size
PG29

Details

Material
Aluminum
Color
Gray
Accessory Type
Hood
Product Type
Accessory
Locking Device Type
Locking Clip
HTS Housings and Hoods
Yes
Corrosion Protected
No
Locking Device Location
Hood
Entry Style
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.