Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.10.AGD-LB

  • Mfr # 1102283-5

  • Zoro # G900945521


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
93 mm [ 3.66 in ]
Color
Gray
Height
28.5 mm [ 1.12 in ]
Width
43.5 mm [ 1.71 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102283-5
Zoro #
G900945521
UPC #
-
Country of Origin
Czechia

Dimensions

Length
93 mm [ 3.66 in ]
Height
28.5 mm [ 1.12 in ]
Width
43.5 mm [ 1.71 in ]
Product Size
4

Details

Material
Aluminum
Color
Gray
Seal Type
Flange, Profile
Seal Color
Black
Seal Material
Neoprene
Housing Material
Aluminum
Housing Color
Gray
Product Type
Housing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.