Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.10.KDO-VS.1.16

  • Mfr # 1-1102277-1

  • Zoro # G000946039


product price: $51.19
/ea
Sold in multiples of 2 for $102.38

Key Features

Width
43 mm [ 1.69 in ]
Material
Aluminum
Color
Gray
Length
73 mm [ 2.88 in ]
Height
55.5 mm [ 2.17 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102277-1
Zoro #
G000946039
UPC #
-
Country of Origin
Germany

Dimensions

Width
43 mm [ 1.69 in ]
Length
73 mm [ 2.88 in ]
Height
55.5 mm [ 2.17 in ]
Thread Size
PG16
Product Size
4

Details

Material
Aluminum
Color
Gray
Entry Style
Top
Corrosion Protected
No
Accessory Type
Hood
HTS Housings and Hoods
Yes
Locking Device Location
Hood
Product Type
Accessory
Locking Device Type
Locking Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.