
HB.10.SG-VS.1.16.Z
Mfr # 1-1102274-1
Zoro # G800946031
product price: $32.75
/eaSold in multiples of 3 for $98.25
Key Features
Color
Silver Gray
Length
94 mm [ 3.7 in ]
Height
53.5 mm [ 2.11 in ]
Width
52 mm [ 2.05 in ]
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102274-1
Zoro #
G800946031
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
94 mm [ 3.7 in ]
Height
53.5 mm [ 2.11 in ]
Width
52 mm [ 2.05 in ]
Product Size
4
Details
Color
Silver Gray
Material
Aluminum
Seal Color
Black
Seal Material
Neoprene
Product Type
Housing
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.