Zoro Homepage

HB.10.STO-VS.1.16.G

  • Mfr # 1-1102267-1

  • Zoro # G100945550


product price: $51.95
/ea
Sold in multiples of 2 for $103.90

Key Features

Width
43 mm [ 1.69 in ]
Color
Gray
Height
50 mm [ 1.97 in ]
Length
73 mm [ 2.88 in ]
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102267-1
Zoro #
G100945550
UPC #
-
Country of Origin
Czechia

Dimensions

Width
43 mm [ 1.69 in ]
Height
50 mm [ 1.97 in ]
Length
73 mm [ 2.88 in ]
Product Size
4
Thread Size
PG16

Details

Color
Gray
Material
Aluminum
Locking Device Location
Hood
Entry Style
Top
Accessory Type
Hood
Product Type
Accessory
HTS Housings and Hoods
Yes
Corrosion Protected
No
Locking Device Type
Locking Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.