
Hb10.Sto-Vs.1.M25.G
Mfr # 1106430-3
Zoro # G205784504
product price: $13.79
/eaSold in multiples of 5 for $68.95
Key Features
Color
Gray
Length
73 mm
Height
1.97 in
Width
1.69 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1106430-3
Zoro #
G205784504
UPC #
-
Country of Origin
Czechia
Dimensions
Length
73 mm
Height
1.97 in
Width
1.69 in
Details
Item
Wire Connector
Color
Gray
Material
Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.