Zoro Homepage

HB.10.STO.1.16.Z

  • Mfr # 1-1102266-6

  • Zoro # G900945477


product price: $33.29
/ea
Sold in multiples of 3 for $99.87

Key Features

Height
50 mm [ 1.97 in ]
Length
73 mm [ 2.88 in ]
Material
Aluminum
Color
Gray
Width
43 mm [ 1.69 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102266-6
Zoro #
G900945477
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
50 mm [ 1.97 in ]
Length
73 mm [ 2.88 in ]
Width
43 mm [ 1.69 in ]
Product Size
4
Thread Size
PG16

Details

Material
Aluminum
Color
Gray
HTS Housings and Hoods
Yes
Locking Device Location
Hood
Entry Style
Top
Corrosion Protected
No
Product Type
Accessory
Accessory Type
Hood
Locking Device Type
Side Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.