
HB.10.STS-GR.1.16
Mfr # 1-1102259-7
Zoro # G900945644
product price: $54.19
/eaSold in multiples of 2 for $108.38
Key Features
Width
43 mm [ 1.689 in ]
Length
73 mm [ 2.868 in ]
Height
50 mm [ 1.964 in ]
Material
Aluminum
Locking Device Location
Housing Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102259-7
Zoro #
G900945644
UPC #
-
Country of Origin
Czechia
Dimensions
Width
43 mm [ 1.689 in ]
Length
73 mm [ 2.868 in ]
Height
50 mm [ 1.964 in ]
Product Size
4
Thread Size
PG16
Details
Material
Aluminum
Locking Device Location
Housing Bottom
Corrosion Protected
No
Product Type
Accessory
Locking Device Type
Side Clip
HTS Housings and Hoods
Yes
Entry Style
Side
Connector System
Wire-to-Wire
Accessory Type
Hood
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.