Zoro Homepage

HB.10.STS-GR.1.16.G

  • Mfr # 1-1102261-7

  • Zoro # G100945468


product price: $27.29
/ea
Sold in multiples of 3 for $81.87

Key Features

Color
Gray
Length
73 mm [ 2.88 in ]
Material
Aluminum
Width
43 mm [ 1.69 in ]
Height
50 mm [ 1.97 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102261-7
Zoro #
G100945468
UPC #
-
Country of Origin
Czechia

Dimensions

Length
73 mm [ 2.88 in ]
Width
43 mm [ 1.69 in ]
Height
50 mm [ 1.97 in ]
Product Size
4
Thread Size
PG16

Details

Color
Gray
Material
Aluminum
Corrosion Protected
No
Product Type
Accessory
Locking Device Location
Hood
Locking Device Type
Clip Bolt with Slide Spool
Entry Style
Side
Accessory Type
Hood
HTS Housings and Hoods
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.