
HB.10.STS-VS.1.16.G
Mfr # 1-1102261-1
Zoro # G800945669
product price: $31.95
/eaSold in multiples of 3 for $95.85
Key Features
Height
50 mm [ 1.97 in ]
Width
43 mm [ 1.69 in ]
Material
Aluminum
Length
73 mm [ 2.88 in ]
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102261-1
Zoro #
G800945669
UPC #
-
Country of Origin
Germany
Dimensions
Height
50 mm [ 1.97 in ]
Width
43 mm [ 1.69 in ]
Length
73 mm [ 2.88 in ]
Product Size
4
Thread Size
PG16
Details
Material
Aluminum
Color
Gray
HTS Housings and Hoods
Yes
Corrosion Protected
No
Entry Style
Side
Locking Device Type
Side Clip
Accessory Type
Hood
Product Type
Accessory
Locking Device Location
Hood
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.