Zoro Homepage
This item is Discontinued.
Te Connectivity HB.10.STS.1.M25.G 1106430-4

HB.10.STS.1.M25.G (Discontinued)

  • Mfr # 1106430-4
  • Zoro # G300945145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106430-4
Zoro #
G300945145
UPC #
-
Country of Origin
Czechia

Dimensions

Length
73 mm [ 2.88 in ]
Height
50 mm [ 1.97 in ]
Width
43 mm [ 1.69 in ]
Product Size
4
Thread Size
M25

Details

Material
Aluminum
Color
Gray
Entry Style
Side
Locking Device Type
Locking Clip
Corrosion Protected
No
Locking Device Location
Housing Bottom
Product Type
Accessory
Accessory Type
Hood
HTS Housings and Hoods
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.