Zoro Homepage

HB16.SGD-LB.2.M25.Z

  • Mfr # 1106448-2

  • Zoro # G801034027


product price: $89.89
/ea
Sold in multiples of 2 for $179.78
Free Shipping & Returns

Key Features

Overall Length
4.606 in
Color
Silver Gray
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106448-2
Zoro #
G801034027
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4.606 in

Details

Color
Silver Gray
Material
Aluminum
Item
Housing Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.