Zoro Homepage
This item is Discontinued.
Te Connectivity HB.16.SKP-VS 2-1106214-0

HB.16.SKP-VS (Discontinued)

  • Mfr # 2-1106214-0
  • Zoro # G100946366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1106214-0
Zoro #
G100946366
UPC #
-
Country of Origin
Czechia

Dimensions

Length
96 mm [ 3.78 in ]
Height
22 mm [ .87 in ]
Width
57 mm [ 2.24 in ]

Details

Material
Reinforced Plastic
Color
Black
Accessory Type
Protective Cover
Product Type
Accessory
Operating Temperature Range (°C)
-40 to 125° C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.