
HB.16.STO.1.21
Mfr # 1-1102293-6
Zoro # G500946324
product price: $66.29
/eaSold in multiples of 3 for $198.87
Key Features
Length
93.5 mm [ 3.68 in ]
Height
60 mm [ 2.36 in ]
Width
43 mm [ 1.69 in ]
Material
Aluminum
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102293-6
Zoro #
G500946324
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
93.5 mm [ 3.68 in ]
Height
60 mm [ 2.36 in ]
Width
43 mm [ 1.69 in ]
Thread Size
PG21
Product Size
6
Details
Material
Aluminum
Color
Gray
Product Type
Accessory
Corrosion Protected
No
Accessory Type
Hood
Locking Device Location
Hood
Entry Style
Top
Locking Device Type
Side Clip
HTS Housings and Hoods
Yes
Applies To
Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.