Zoro Homepage

HB.16.STS-GR.1.M25G

  • Mfr # 3-1106449-4

  • Zoro # G900946474


product price: $18.99
/ea
Sold in multiples of 4 for $75.96

Key Features

Length
93.5 mm [ 3.68 in ]
Width
43 mm [ 1.69 in ]
Material
Die Cast Aluminum
Color
Gray
Height
60 mm [ 2.36 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1106449-4
Zoro #
G900946474
UPC #
-
Country of Origin
Germany

Dimensions

Length
93.5 mm [ 3.68 in ]
Width
43 mm [ 1.69 in ]
Height
60 mm [ 2.36 in ]
Product Size
4
Thread Size
M25

Details

Material
Die Cast Aluminum
Color
Gray
Accessory Type
Hood
Locking Device Location
Housing Bottom
Locking Device Type
Side Clip
HTS Housings and Hoods
Yes
Entry Style
Side
Product Type
Accessory
Corrosion Protected
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.