
HB.16.STS.1.M25.G
Mfr # 2-1106449-5
Zoro # G700946285
product price: $23.75
/eaSold in multiples of 3 for $71.25
Key Features
Color
Gray
Height
60 mm [ 2.36 in ]
Length
93.5 mm [ 3.68 in ]
Width
43 mm [ 1.69 in ]
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1106449-5
Zoro #
G700946285
UPC #
-
Country of Origin
Czechia
Dimensions
Height
60 mm [ 2.36 in ]
Length
93.5 mm [ 3.68 in ]
Width
43 mm [ 1.69 in ]
Product Size
6
Thread Size
M25
Details
Color
Gray
Material
Aluminum
Corrosion Protected
No
Locking Device Location
Housing Bottom
Product Type
Accessory
Entry Style
Side
Locking Device Type
Side Clip
Accessory Type
Hood
HTS Housings and Hoods
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.