Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.24.AG-LB

  • Mfr # 1102291-9

  • Zoro # G200945566


product price: $75.25
/ea
Sold in multiples of 3 for $225.75
Free Shipping & Returns

Key Features

Width
43.5 mm [ 1.713 in ]
Height
28.5 mm [ 1.122 in ]
Length
140 mm [ 5.512 in ]
Material
Aluminum
Product Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102291-9
Zoro #
G200945566
UPC #
-
Country of Origin
Poland

Dimensions

Width
43.5 mm [ 1.713 in ]
Height
28.5 mm [ 1.122 in ]
Length
140 mm [ 5.512 in ]
Product Size
8

Details

Material
Aluminum
Product Type
Housing
Seal Color
Black
Seal Material
Neoprene
Seal Type
Flange, Profile
Housing Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.