
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102340-6
Zoro #
G100945284
UPC #
-
Country of Origin
Czechia
Dimensions
Height
28.5 mm [ 1.122 in ]
Length
140 mm [ 5.512 in ]
Width
43.5 mm [ 1.713 in ]
Product Size
8
Details
Color
Silver Gray
Material
Aluminum
Seal Type
Flange, Profile
Housing Material
Aluminum
Product Type
Housing
Seal Color
Black
Housing Color
Gray
Seal Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.