Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.24.SG-VS.1.M25.Z

  • Mfr # 1103061-1

  • Zoro # G500946058


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Gray
Seal Type
Profile
Housing Color
Gray
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103061-1
Zoro #
G500946058
UPC #
-
Country of Origin
Czechia

Dimensions

Product Size
8

Details

Material
Aluminum
Color
Gray
Seal Type
Profile
Housing Color
Gray
Housing Material
Aluminum
Seal Material
Neoprene
Applies To
Cable
Seal Color
Black
Product Type
Housing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.