Zoro Homepage

HB.24.SGD.2.21

  • Mfr # 1-1102344-6

  • Zoro # G500945112


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Length
144 mm [ 5.669 in ]
Height
55.5 mm [ 2.185 in ]
Material
Aluminum
Width
57 mm [ 2.244 in ]
Product Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102344-6
Zoro #
G500945112
UPC #
-
Country of Origin
Czechia

Dimensions

Length
144 mm [ 5.669 in ]
Height
55.5 mm [ 2.185 in ]
Width
57 mm [ 2.244 in ]
Product Size
8

Details

Material
Aluminum
Product Type
Housing
Housing Material
Aluminum
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.