Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.24.STS-GR.1.M32G 1106465-5

HB.24.STS-GR.1.M32G (Discontinued)

  • Mfr # 1106465-5
  • Zoro # G700945301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106465-5
Zoro #
G700945301
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
70 mm [ 2.75 in ]
Length
120 mm [ 4.724 in ]
Width
43 mm [ 1.693 in ]
Product Size
8
Thread Size
M32

Details

Material
Aluminum
Color
Gray
Corrosion Protected
No
Locking Device Location
Housing Bottom
Product Type
Accessory
Applies To
Wire/Cable
Locking Device Type
Side Clip
Entry Style
Side
Accessory Type
Hood
HTS Housings and Hoods
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.