
HB.32.SG-VS.1.29
Mfr # 1-1102353-1
Zoro # G100945406
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Width
83.5 mm [ 3.29 in ]
Height
78.5 mm [ 3.09 in ]
Material
Aluminum
Length
126 mm [ 4.96 in ]
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102353-1
Zoro #
G100945406
UPC #
-
Country of Origin
Germany
Dimensions
Width
83.5 mm [ 3.29 in ]
Height
78.5 mm [ 3.09 in ]
Length
126 mm [ 4.96 in ]
Product Size
10
Details
Material
Aluminum
Color
Gray
Applies To
Cable
Housing Color
Gray
Seal Type
Profile
Product Type
Housing
Housing Material
Aluminum
Seal Material
Neoprene
Seal Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.