Zoro Homepage
This item is Discontinued.
Te Connectivity HB.32.SGD.2.29.Z 1-1102364-6

HB.32.SGD.2.29.Z (Discontinued)

  • Mfr # 1-1102364-6
  • Zoro # G100945291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102364-6
Zoro #
G100945291
UPC #
-
Country of Origin
Czechia

Dimensions

Width
82.5 mm [ 3.248 in ]
Length
126 mm [ 4.961 in ]
Height
78.5 mm [ 3.09 in ]
Product Size
10

Details

Color
Silver Gray
Material
Aluminum
Seal Color
Black
Housing Color
Gray
Product Type
Housing
Seal Material
Neoprene
Housing Material
Aluminum
Seal Type
Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.