Zoro Homepage

HB.32.ST

  • Mfr # 1102351-2

  • Zoro # G500945624


product price: $42.99
/ea
Sold in multiples of 2 for $85.98

Key Features

Width
82.5 mm [ 3.248 in ]
Length
95 mm [ 3.74 in ]
Material
Stainless Steel
Height
79 mm [ 3.11 in ]
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102351-2
Zoro #
G500945624
UPC #
-
Country of Origin
Poland

Dimensions

Width
82.5 mm [ 3.248 in ]
Length
95 mm [ 3.74 in ]
Height
79 mm [ 3.11 in ]
Product Size
10
Thread Size
PG29

Details

Material
Stainless Steel
Color
Gray
Finish
None
Locking Device Location
Housing Bottom
Applies To
Cable
HTS Housings and Hoods
Yes
Accessory Type
Hood
Locking Device Type
Side Clip
Corrosion Protected
No
Entry Style
Top
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.