
HB.32.STO.1.29
Mfr # 1-1102349-6
Zoro # G900945415
product price: $72.69
/eaSold in multiples of 2 for $145.38
Key Features
Length
95 mm [ 3.74 in ]
Width
82.5 mm [ 3.248 in ]
Height
79 mm [ 3.11 in ]
Color
Gray
Material
Die Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102349-6
Zoro #
G900945415
UPC #
-
Country of Origin
Czechia
Dimensions
Length
95 mm [ 3.74 in ]
Width
82.5 mm [ 3.248 in ]
Height
79 mm [ 3.11 in ]
Product Size
10
Thread Size
PG29
Details
Color
Gray
Material
Die Cast Aluminum
Locking Device Location
Housing Bottom
Accessory Type
Hood
Entry Style
Top
Applies To
Cable
Product Type
Accessory
Corrosion Protected
No
Locking Device Type
Side Clip
HTS Housings and Hoods
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.