Zoro Homepage

HB.32.STS-GR.1.M40G

  • Mfr # 1106477-9

  • Zoro # G400945649


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width
82.5 mm [ 3.248 in ]
Length
95 mm [ 3.74 in ]
Height
79 mm [ 3.11 in ]
Material
Aluminum
Product Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106477-9
Zoro #
G400945649
UPC #
-
Country of Origin
Germany

Dimensions

Width
82.5 mm [ 3.248 in ]
Length
95 mm [ 3.74 in ]
Height
79 mm [ 3.11 in ]
Product Size
10
Thread Size
M40

Details

Material
Aluminum
HTS Housings and Hoods
Yes
Accessory Type
Hood
Locking Device Type
Side Clip
Locking Device Location
Housing Bottom
Product Type
Accessory
Corrosion Protected
No
Entry Style
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.