Zoro Homepage

HB.32.STS.1.29.G

  • Mfr # 1-1102348-6

  • Zoro # G600945135


product price: $24.65
/ea
Sold in multiples of 4 for $98.60

Key Features

Material
Die Cast Aluminum
Length
95 mm [ 3.74 in ]
Color
Gray
Width
82.5 mm [ 3.248 in ]
Height
79 mm [ 3.11 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102348-6
Zoro #
G600945135
UPC #
-
Country of Origin
Czechia

Dimensions

Length
95 mm [ 3.74 in ]
Width
82.5 mm [ 3.248 in ]
Height
79 mm [ 3.11 in ]
Product Size
10
Thread Size
PG29

Details

Material
Die Cast Aluminum
Color
Gray
Entry Style
Side
Locking Device Type
Locking Clip
HTS Housings and Hoods
Yes
Accessory Type
Hood
Corrosion Protected
No
Locking Device Location
Housing Bottom
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.