Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.48.SGD-LB.2.36.Z 1-1107007-2

HB.48.SGD-LB.2.36.Z (Discontinued)

  • Mfr # 1-1107007-2
  • Zoro # G600945760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1107007-2
Zoro #
G600945760
UPC #
-
Country of Origin
Czechia

Dimensions

Length
140 mm [ 5.512 in ]
Width
120 mm [ 4.724 in ]
Height
96 mm [ 3.77 in ]
Product Size
12

Details

Color
Silver Gray
Material
Aluminum
Housing Material
Aluminum
Product Type
Housing
Housing Color
Gray
Seal Material
Neoprene
Seal Type
Profile
Seal Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.