Zoro Homepage

HB.48.STS-GR.1.29

  • Mfr # 1-1102371-7

  • Zoro # G400945298


product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns

Key Features

Width
89 mm [ 3.5 in ]
Height
105 mm [ 4.13 in ]
Material
Die Cast Aluminum
Color
Gray
Length
148 mm [ 5.83 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102371-7
Zoro #
G400945298
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
89 mm [ 3.5 in ]
Height
105 mm [ 4.13 in ]
Length
148 mm [ 5.83 in ]
Product Size
12
Thread Size
PG29

Details

Material
Die Cast Aluminum
Color
Gray
Applies To
Cable
Accessory Type
Hood
Corrosion Protected
No
Locking Device Type
Side Clip
Locking Device Location
Housing Bottom
Entry Style
Side
HTS Housings and Hoods
Yes
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.