Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Hb.6.Sgd-Lb.2.M25.G 1106418-1

Hb.6.Sgd-Lb.2.M25.G (Discontinued)

  • Mfr # 1106418-1
  • Zoro # G205784290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106418-1
Zoro #
G205784290
UPC #
-
Country of Origin
Czechia

Dimensions

Length
82 mm
Height
1.95 in
Width
2.05 in

Details

Item
Housing
Color
Gray
Material
Aluminum
Features
Sealable; With Metal Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.