
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205202-6
Zoro #
G600979123
UPC #
-
Country of Origin
China
Dimensions
Contact Size
20
Insulation Diameter (Max)
.068 in
Pin Diameter
.04 in
Contact Mating Area Plating Thickness
30 µin
Details
Wire Insulation Support
Without
Contact Base Material
Brass
Termination Method to Wire & Cable
Crimp
Contact Style
Crimp Snap-in
Connector System
Cable-to-Cable
Contact Underplating Material
Nickel
Contact Current Rating (Max)
2A
Connector & Contact Terminates To
Wire & Cable
Contact Mating Area Plating Material
Gold Flash
Contact Retention in Housing
Crimp Snap-In
Circuit Application
Signal
Color Code
Red
Contact Type
Pin
Grade
Standard
Product Type
Contact
Operating Temperature Range
-55 to 105 °C
PCB Contact Termination Area Plating Material
Gold Flash
Wire Range
24 to 20 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.