
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66506-4
Zoro #
G700980098
UPC #
-
Country of Origin
China
Dimensions
Contact Size
20
Wire Insulation Diameter
.05 to .06 in
Pin Diameter
.04 in
Post Diameter
2.16 mm
Insulation Diameter (Max)
.06 in
Contact Mating Area Plating Thickness
30 µin
Details
For Use With
AMPLIMITE HDP-20, CPC Connectors
PCB Contact Termination Area Plating Material
Gold
Contact Mating Area Plating Material
Gold Flash over Nickel
Contact Type
Pin
Product Type
Contact
Contact Style
Crimp Snap-in
Connector System
Cable-to-Cable
Grade
Standard
Wire Insulation Support
With
Termination Method to Wire & Cable
Crimp
Operating Temperature Range
-55 to 105 °C
Wire Range
24 to 20 AWG
Circuit Application
Signal
Contact Current Rating (Max)
2A
Connector & Contact Terminates To
Wire & Cable
Contact Retention in Housing
Crimp Snap-In
Contact Base Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.