
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205201-6
Zoro #
G600979185
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
.04 in
Insulation Diameter (Max)
.068 in
Contact Size
20
Wire Insulation Diameter
.068 in
Details
Contact Style
Crimp Snap-in
Circuit Application
Signal
Termination Method to Wire & Cable
Crimp
Contact Type
Socket
Contact Underplating Material
Nickel
Wire Range
24 to 20 AWG
Color Code
Red
Contact Current Rating (Max)
2A
Connector & Contact Terminates To
Wire & Cable
Connector System
Cable-to-Cable
Contact Base Material
Copper Alloy
PCB Contact Termination Area Plating Material
Gold Flash
Contact Retention in Housing
Crimp Snap-In
Operating Temperature Range
-55 to 105 °C
Contact Mating Area Plating Material
Gold Flash
Wire Insulation Support
Without
Product Type
Contact
Grade
Standard
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.