
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-828102-1
Zoro #
G600979574
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
4-40 UNC 2A (Male), 4-40 UNC 2B (Female)
Screw Length
.36 in
Mating Thread Size
14702
Thread Length
.118 in
Details
Screwlock Style
Screwlock Only
Product Type
Accessory
Accessory Type
Female Screwlocks
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.