Zoro Homepage

HD FEMALE SCREWLOCK

  • Mfr # 1-829261-6

  • Zoro # G100979296


product price: $2.49
/ea
Sold in multiples of 38 for $94.62

Key Features

Screwlock Style
Screwlock Only
Accessory Type
Female Screwlocks
Mating Thread Size
14702
Screw Length
.74 in
Thread Length
.559 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-829261-6
Zoro #
G100979296
UPC #
-
Country of Origin
United States

Dimensions

Mating Thread Size
14702
Screw Length
.74 in
Thread Length
.559 in
Thread Size
M3 (Male), 4-40 UNC 2B (Female)

Details

Screwlock Style
Screwlock Only
Accessory Type
Female Screwlocks
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.