Zoro Homepage
This item is Discontinued.
Te Connectivity HD FEMALE SCREWLOCK 829261-6

HD FEMALE SCREWLOCK (Discontinued)

  • Mfr # 829261-6
  • Zoro # G400980237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829261-6
Zoro #
G400980237
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3 (Male), 4-40 UNC 2B (Female)
Thread Length
.311 in
Mating Thread Size
14702
Screw Length
.5 in

Details

Accessory Type
Female Screwlocks
Product Type
Accessory
Screwlock Style
Screwlock Only

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.