
Hd-K.40.Sts-Gr.1.29
Mfr # 2-1102567-7
Zoro # G405789279
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
93.5 mm
Height
2.99 in
Width
1.69 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1102567-7
Zoro #
G405789279
UPC #
-
Country of Origin
Poland
Dimensions
Length
93.5 mm
Height
2.99 in
Width
1.69 in
Details
Item
Heavy Duty Wire Connector
Color
Black
Material
Aluminum
Features
Corrosion Protected
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.