Zoro Homepage

Hd.15.Sts.1.16.G

  • Mfr # 1-1102427-7

  • Zoro # G305782738


product price: $27.75
/ea
Sold in multiples of 3 for $83.25

Key Features

Color
Gray
Length
63 mm
Width
1.417 in
Material
Aluminum
Height
2.578 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102427-7
Zoro #
G305782738
UPC #
-
Country of Origin
Czechia

Dimensions

Length
63 mm
Width
1.417 in
Height
2.578 in

Details

Item
Heavy Duty Wire Connector
Color
Gray
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.