Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hd40.Sts-Gr.1.M32.G

  • Mfr # 1106452-5

  • Zoro # G505784471


product price: $28.89
/ea
Sold in multiples of 3 for $86.67

Key Features

Color
Gray
Width
1.69 in
Length
93.5 mm
Material
Aluminum
Height
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106452-5
Zoro #
G505784471
UPC #
-
Country of Origin
Czechia

Dimensions

Width
1.69 in
Length
93.5 mm
Height
2.99 in

Details

Item
Wire Connector
Color
Gray
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.