Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Hd.7.Sti.C 250V-Latamid 2-1103000-4

Hd.7.Sti.C 250V-Latamid (Discontinued)

  • Mfr # 2-1103000-4
  • Zoro # G205789790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1103000-4
Zoro #
G205789790
UPC #
-
Country of Origin
Czechia

Details

Item
Wire Connector
Color
Gray
Maximum Voltage
250 V
Material
Steel
Number of Contacts
7
Contact Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.