
HDE 20 KIT 90 DEG CBL CLMP
Mfr # 745550-1
Zoro # G901052594
product price: $4.69
/eaSold in multiples of 15 for $70.35
Key Features
Color
Black
Number of Positions
9
Cable Exit Angle
90
Grommets
Without
Thread Size
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
745550-1
Zoro #
G901052594
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
None
Shell Size
1
Cable Insulation Diameter
.33 in
Details
Color
Black
Number of Positions
9
Cable Exit Angle
90
Grommets
Without
Product Type
Accessory
Cable Clamp Material
Thermoplastic
Cable Clamp Type
Slide-On Back Cover
Accessory Type
Backshell/Cable Clamp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.